Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20112016 Ford Truck, CSCQ4FD8448
Mfr # CSCQ4FD8448
Zoro # G8582643
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2011 To 2016 Ford Truck F-250, 350 (Super Duty)
Family Code
FD8448
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4FD8448
- Zoro #
- G8582643
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2011 To 2016 Ford Truck F-250, 350 (Super Duty)
- Color
- Leatherette Medium Gray
- Family Code
- FD8448
Description
Seat Covers in Leatherette for 2011-2016 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, 60/40, 60-section on dr. side, w/console, w/3 remov hdrst