Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20112017 BMW X3 F, CSCQ12BM9319
Mfr # CSCQ12BM9319
Zoro # G8422431
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2011 To 2017 BMW X3
Family Code
BM9319
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12BM9319
- Zoro #
- G8422431
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2011 To 2017 BMW X3
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- BM9319
Description
Seat Covers in Leatherette for 2011-2017 BMW X3 - (F), F25, 50/50 bkt, w/removable hdrst, w/side airbag, w/power dr & pass seat, not for sport seats
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov