Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20112020 Dodge Grand, CSCQ13DG9479
Mfr # CSCQ13DG9479
Zoro # G8571373
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2011 To 2020 Dodge Grand Caravan Ext. Wheelbase
Family Code
DG9479
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13DG9479
- Zoro #
- G8571373
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2011 To 2020 Dodge Grand Caravan Ext. Wheelbase
- Color
- Leatherette Light Gray with Black sides
- Family Code
- DG9479
Description
Seat Covers in Leatherette for 2011-2020 Dodge Grand Caravan Ext. Wheelbase - (F), 50/50 bkt, w/adjust non-remv hdrst, w/1 armrest per seat, w/pwr dr, w/pwr pas, w/side airbag