Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20112020 Dodge Journey, CSCQ14DG9547
- Mfr # CSCQ14DG9547
- Zoro # G8509283
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2011 To 2020 Dodge Journey
Family Code
DG9547
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ14DG9547
- Zoro #
- G8509283
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2011 To 2020 Dodge Journey
- Color
- Leatherette Medium Gray with Black sides
- Family Code
- DG9547
Description
Seat Covers in Leatherette for 2011-2020 Dodge Journey - (F), 50/50 bkt, w/adj. non-remv hdrst, w/fold-down pas st, w/man dr, w/man pas, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov