Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20112020 Dodge Journey, CSCQ2DG9551
Mfr # CSCQ2DG9551
Zoro # G8481974
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2011 To 2020 Dodge Journey
Family Code
DG9551
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ2DG9551
- Zoro #
- G8481974
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2011 To 2020 Dodge Journey
- Color
- Leatherette Charcoal Gray
- Family Code
- DG9551
Description
Seat Covers in Leatherette for 2011-2020 Dodge Journey - (R), Third Row, 50/50 split bench, solid bottom, w/2 non-removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov