Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122012 BMW M3 R, CSCQ12BM9484
- Mfr # CSCQ12BM9484
- Zoro # G8444089
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2012 To 2012 BMW M3
Family Code
BM9484
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12BM9484
- Zoro #
- G8444089
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2012 To 2012 BMW M3
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- BM9484
Description
Seat Covers in Leatherette for 2012-2012 BMW M3 - (R), Coupe, Solid Back, w/Built-in Armrest, w/2 remov hdrst, w/seat bottom w/center plastic tray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov