Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122012 Ford Focus, CSCQ13FD9793
- Mfr # CSCQ13FD9793
- Zoro # G8553374
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2012 Ford Focus
Family Code
FD9793
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13FD9793
- Zoro #
- G8553374
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2012 To 2012 Ford Focus
- Color
- Leatherette Light Gray with Black sides
- Family Code
- FD9793
Description
Seat Covers in Leatherette for 2012-2012 Ford Focus - (F), HATCHBACK, 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov