Seat Covers in Leatherette for 20122012 GMC Canyon, CSCQ1GM9419

  • Mfr # CSCQ1GM9419

  • Zoro # G8377884


original price:  $329.99 , new price: $280.99 , 14 percent off
new price:  $280.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2012 To 2012 GMC Canyon
Family Code
GM9419
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1GM9419
Zoro #
G8377884
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Black
Seat Position
Rear
For Use With
For 2012 To 2012 GMC Canyon
Family Code
GM9419

Description

Seat Covers in Leatherette for 2012-2012 GMC Canyon - (R), 60/40 Split Bench, Solid Bottom, w/small built-in headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.