Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122012 Nissan Versa, CSCQ2NS9413
Mfr # CSCQ2NS9413
Zoro # G8490182
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2012 Nissan Versa
Family Code
NS9413
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2NS9413
- Zoro #
- G8490182
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2012 To 2012 Nissan Versa
- Color
- Leatherette Charcoal Gray
- Family Code
- NS9413
Description
Seat Covers in Leatherette for 2012-2012 Nissan Versa - (F), 50/50 bucket, w/removable headrest, w/side airbag - HATCHBACK ONLY