Shop COVERKING

Seat Covers in Leatherette for 20122012 Ram Truck 2500, CSCQ2RM0008

  • Mfr # CSCQ2RM0008

  • Zoro # G8534133


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2012 To 2012 Ram Truck 2500, 3500
Family Code
RM0008
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2RM0008
Zoro #
G8534133
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2012 Ram Truck 2500, 3500
Color
Leatherette Charcoal Gray
Family Code
RM0008

Description

Seat Covers in Leatherette for 2012-2012 Ram Truck 2500, 3500 - 4th Gen, (F), 40/20/40, w/btm console, w/top console, w/o backrest knob, w/seat-mount side airbag

Ratings & reviews