Shop COVERKING

Seat Covers in Leatherette for 20122012 Toyota Prius v, CSCQ12TT9554

  • Mfr # CSCQ12TT9554

  • Zoro # G8531263


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2012 To 2012 Toyota Prius v
Family Code
TT9554
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12TT9554
Zoro #
G8531263
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2012 To 2012 Toyota Prius v
Family Code
TT9554

Description

Seat Covers in Leatherette for 2012-2012 Toyota Prius v - (R), v Two Model, 40/60 split bench, w/3 removable headrests, w/built-in 60 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.