Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122012 Toyota Truck, CSCQ12TT9664
Mfr # CSCQ12TT9664
Zoro # G8548151
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2012 To 2012 Toyota Truck Tacoma
Family Code
TT9664
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12TT9664
- Zoro #
- G8548151
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2012 To 2012 Toyota Truck Tacoma
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- TT9664
Description
Seat Covers in Leatherette for 2012-2012 Toyota Truck Tacoma - (R), 60/40 split bench, w/3 remov hdrst & 2 hdrst levers, w/center shoulder belt, Double Cab ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov