Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122013 Fiat 500 F, CSCQ1FT7021
Mfr # CSCQ1FT7021
Zoro # G8465682
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2013 Fiat 500
Family Code
FT7021
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1FT7021
- Zoro #
- G8465682
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2012 To 2013 Fiat 500
- Color
- Leatherette Black
- Family Code
- FT7021
Description
Seat Covers in Leatherette for 2012-2013 Fiat 500 - (F), Abarth Only, 50/50 highback bucket, w/side airbag, w/manual dr & manual pass seat, w/dr armrest