Shop COVERKING

Seat Covers in Leatherette for 20122013 Kia Optima, CSCQ14KI9398

  • Mfr # CSCQ14KI9398
  • Zoro # G8531850

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2012 To 2013 Kia Optima
Family Code
KI9398
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ14KI9398
Zoro #
G8531850
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Medium Gray with Black sides
For Use With
For 2012 To 2013 Kia Optima
Family Code
KI9398

Description

Seat Covers in Leatherette for 2012-2013 Kia Optima - (F), EX Model, 50/50 bucket, w/removable headrest, w/side airbag, w/pwr driver seat, w/pwr pas seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.