Seat Covers in Leatherette for 20122013 Kia Optima, CSCQ2KI9394

  • Mfr # CSCQ2KI9394

  • Zoro # G8510753


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2012 To 2013 Kia Optima
Family Code
KI9394
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ2KI9394
Zoro #
G8510753
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 2012 To 2013 Kia Optima
Family Code
KI9394

Description

Seat Covers in Leatherette for 2012-2013 Kia Optima - (F), SX Model, 50/50 bucket, w/removable headrest, w/side airbag, w/pwr driver seat, w/man pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.