Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122013 Toyota Yaris, CSCQ4TT9670
- Mfr # CSCQ4TT9670
- Zoro # G8599251
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2013 Toyota Yaris
Family Code
TT9670
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4TT9670
- Zoro #
- G8599251
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2012 To 2013 Toyota Yaris
- Color
- Leatherette Medium Gray
- Family Code
- TT9670
Description
Seat Covers in Leatherette for 2012-2013 Toyota Yaris - (F), SEDAN, 50/50 bkt, w/removable headrest, w/manual driver seat, w/manual pass seat