Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122014 Honda Insight, CSCQ2HD9651
Mfr # CSCQ2HD9651
Zoro # G8542831
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2014 Honda Insight
Family Code
HD9651
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2HD9651
- Zoro #
- G8542831
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Charcoal Gray
- For Use With
- For 2012 To 2014 Honda Insight
- Family Code
- HD9651
Description
Seat Covers in Leatherette for 2012-2014 Honda Insight - (F), LX MODEL ONLY, 50/50 bucket, w/removable headrest, w/side airbag (NOT FOR EX MODEL)