Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122014 MINI Cooper, CSCQ1MN9216
Mfr # CSCQ1MN9216
Zoro # G8452708
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2014 MINI Cooper
Family Code
MN9216
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1MN9216
- Zoro #
- G8452708
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Black
- For Use With
- For 2012 To 2014 MINI Cooper
- Family Code
- MN9216
Description
Seat Covers in Leatherette for 2012-2014 MINI Cooper - (F), R58, Two-Seater-Coupe BASE, 50/50 base seat, w/remov headrest, w/o lumbar knobs, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.