Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122015 Mazda 5 M, CSCQ1MA9375
Mfr # CSCQ1MA9375
Zoro # G8429398
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2012 To 2015 Mazda 5
Family Code
MA9375
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ1MA9375
- Zoro #
- G8429398
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- For Use With
- For 2012 To 2015 Mazda 5
- Color
- Leatherette Black
- Family Code
- MA9375
Description
Seat Covers in Leatherette for 2012-2015 Mazda 5 - (M), 2nd Row, 50/50 bucket, w/2 removable headrests, w/2 armrests per seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov