Shop COVERKING

Seat Covers in Leatherette for 20122015 Toyota Prius, CSCQ13TT9614

  • Mfr # CSCQ13TT9614

  • Zoro # G8588499


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2012 To 2015 Toyota Prius
Family Code
TT9614
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13TT9614
Zoro #
G8588499
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Light Gray with Black sides
For Use With
For 2012 To 2015 Toyota Prius
Family Code
TT9614

Description

Seat Covers in Leatherette for 2012-2015 Toyota Prius - (F), 50/50 bucket, w/removable headrest, w/side airbag, FLAP BETWEEN BACK/BOTTOM NEED LIFT TO INSTAL

Ratings & reviews