Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122016 Fiat 500 F, CSCQ4FT7004
- Mfr # CSCQ4FT7004
- Zoro # G8608954
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2016 Fiat 500
Family Code
FT7004
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4FT7004
- Zoro #
- G8608954
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Medium Gray
- For Use With
- For 2012 To 2016 Fiat 500
- Family Code
- FT7004
Description
Seat Covers in Leatherette for 2012-2016 Fiat 500 - (F) 50/50 bucket, w/removable headrest, Base Seat or Pop seat, w/driver armrest, w/side airbag