Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122016 Ford Truck, CSCQ17FD9658
Mfr # CSCQ17FD9658
Zoro # G8516274
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2016 Ford Truck F-250, 350 (Super Duty)
Family Code
FD9658
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17FD9658
- Zoro #
- G8516274
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Red with Black sides
- For Use With
- For 2012 To 2016 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD9658
Description
Seat Covers in Leatherette for 2012-2016 Ford Truck F-250, 350 (Super Duty) - (F), 40/20/40, W/Remov Hdrst, W/O Builtin Belt, W/O Bottm Consl, W/Top Consl&Cuphldr, W/Side Airbag