Seat Covers in Leatherette for 20122016 Mazda CX5, CSCQ12MA9367

  • Mfr # CSCQ12MA9367
  • Zoro # G8372354
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2012 To 2016 Mazda CX-5
Family Code
MA9367
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12MA9367
Zoro #
G8372354
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2016 Mazda CX-5
Color
Leatherette Charcoal Gray with Black sides
Family Code
MA9367

Description

Seat Covers in Leatherette for 2012-2016 Mazda CX-5 - (F), 50/50 bucket, w/remov hdrst, w/manual dr, w/manual pass, w/o lumbar, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.