Shop COVERKING

Seat Covers in Leatherette for 20122017 Hyundai Accent, CSCQ2HI9288

  • Mfr # CSCQ2HI9288

  • Zoro # G8579502


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2012 To 2017 Hyundai Accent
Family Code
HI9288
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2HI9288
Zoro #
G8579502
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2017 Hyundai Accent
Color
Leatherette Charcoal Gray
Family Code
HI9288

Description

Seat Covers in Leatherette for 2012-2017 Hyundai Accent - (F), 4drs Sedan ONLY, 50/50 bucket, w/removable headrest, w/side airbag, w/o dr seat-mount armrest

Ratings & reviews