Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122018 Ford Focus, CSCQ13FD9755
Mfr # CSCQ13FD9755
Zoro # G8532751
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2012 To 2018 Ford Focus
Family Code
FD9755
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13FD9755
- Zoro #
- G8532751
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2012 To 2018 Ford Focus
- Color
- Leatherette Light Gray with Black sides
- Family Code
- FD9755
Description
Seat Covers in Leatherette for 2012-2018 Ford Focus - (R), SEDAN, Solid Backest, Solid bottom, w/3 remov hdrst, w/o armrest (turn levers to remove bottom)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov