Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122018 Ford Focus, CSCQ2FD9699
- Mfr # CSCQ2FD9699
- Zoro # G8564610
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2012 To 2018 Ford Focus
Family Code
FD9699
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2FD9699
- Zoro #
- G8564610
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2012 To 2018 Ford Focus
- Color
- Leatherette Charcoal Gray
- Family Code
- FD9699
Description
Seat Covers in Leatherette for 2012-2018 Ford Focus - (R), 5drs Hatchback, 60/40 split bench, w/3 removable headrests, w/60 portion on driver side