Shop COVERKING

Seat Covers in Leatherette for 20122019 Ford Fiesta, CSCQ12FD9713

  • Mfr # CSCQ12FD9713

  • Zoro # G8383712


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2012 To 2019 Ford Fiesta
Family Code
FD9713
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12FD9713
Zoro #
G8383712
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2019 Ford Fiesta
Color
Leatherette Charcoal Gray with Black sides
Family Code
FD9713

Description

Seat Covers in Leatherette for 2012-2019 Ford Fiesta - (F), 5-DOOR HATCH, 50/50 bucket, w/removable headrest, w/side airbag, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews