Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122019 Ford Fiesta, CSCQ14FD9714
- Mfr # CSCQ14FD9714
- Zoro # G8584238
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2012 To 2019 Ford Fiesta
Family Code
FD9714
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14FD9714
- Zoro #
- G8584238
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2012 To 2019 Ford Fiesta
- Family Code
- FD9714
Description
Seat Covers in Leatherette for 2012-2019 Ford Fiesta - (R), 4-DOOR SEDAN, 60/40 back, Solid Bottom, w/3 removable headrests