Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122019 Porsche, CSCQ13PR9313
- Mfr # CSCQ13PR9313
- Zoro # G8496099
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2019 Porsche 911/912/964/993/996-7/991-2
Family Code
PR9313
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13PR9313
- Zoro #
- G8496099
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Light Gray with Black sides
- For Use With
- For 2012 To 2019 Porsche 911/912/964/993/996-7/991-2
- Family Code
- PR9313
Description
Seat Covers in Leatherette for 2012-2019 Porsche 911/912/964/993/996-7/991-2 - (F), (991), 50/50 highback, w/pwr dr & pass seat, w/side airbag, for Sport HardBack, no SportBucket