Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122019 Toyota Prius c, CSCQ13TT9612
Mfr # CSCQ13TT9612
Zoro # G8594169
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9612
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13TT9612
- Zoro #
- G8594169
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Light Gray with Black sides
- For Use With
- For 2012 To 2019 Toyota Prius c
- Family Code
- TT9612
Description
Seat Covers in Leatherette for 2012-2019 Toyota Prius c - (R), 60/40 Split Bench, Solid Bottom, w/3 removable headrests