Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122019 Toyota Prius c, CSCQ17TT9778
- Mfr # CSCQ17TT9778
- Zoro # G8563350
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9778
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ17TT9778
- Zoro #
- G8563350
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2012 To 2019 Toyota Prius c
- Color
- Leatherette Red with Black sides
- Family Code
- TT9778
Description
Seat Covers in Leatherette for 2012-2019 Toyota Prius c - (F) 50/50 Highback Bucket (built-in headrest), w/manual driver and manual passenger seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov