Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122020 Nissan Frontier, CSCQ12NS9764
Mfr # CSCQ12NS9764
Zoro # G8428153
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2012 To 2020 Nissan Frontier
Family Code
NS9764
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12NS9764
- Zoro #
- G8428153
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2012 To 2020 Nissan Frontier
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- NS9764
Description
Seat Covers in Leatherette for 2012-2020 Nissan Frontier - (R), CREW CAB, 60/40 split, w/2 removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov