Shop COVERKING

Seat Covers in Leatherette for 20122020 Nissan NV2500, CSCQ13NS9839

  • Mfr # CSCQ13NS9839
  • Zoro # G8480172

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV2500
Family Code
NS9839
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13NS9839
Zoro #
G8480172
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV2500
Color
Leatherette Light Gray with Black sides
Family Code
NS9839

Description

Seat Covers in Leatherette for 2012-2020 Nissan NV2500 - (F), S Model, 50/50,w/rmv hdrst, w/side airbg, w/90 fold pas st, w/mn dr st, w/mn pas st, w/o armrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.