Shop COVERKING

Seat Covers in Leatherette for 20122020 Nissan NV2500, CSCQ1NS9448

  • Mfr # CSCQ1NS9448
  • Zoro # G8379969

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV2500
Family Code
NS9448
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ1NS9448
Zoro #
G8379969
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV2500
Color
Leatherette Black
Family Code
NS9448

Description

Seat Covers in Leatherette for 2012-2020 Nissan NV2500 - (F),SV Model, 50/50 bkt, w/rmvbl hdrst, w/side arbg, w/90 deg fold pas st, w/pwr dr st, w/man pas st

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.