Shop COVERKING

Seat Covers in Leatherette for 20122020 Nissan NV2500, CSCQ2NS9846

  • Mfr # CSCQ2NS9846

  • Zoro # G8509161


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV2500
Family Code
NS9846
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2NS9846
Zoro #
G8509161
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV2500
Color
Leatherette Charcoal Gray
Family Code
NS9846

Description

Seat Covers in Leatherette for 2012-2020 Nissan NV2500 - (F),SV Model,50/50,w/rmv hdrst,w/o side airbg,w/90 fold pas st, w/pwr dr st, w/mn pas st, w/o armrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.