Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20122020 Nissan NV3500, CSCQ14NS9847
Mfr # CSCQ14NS9847
Zoro # G8517762
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV3500
Family Code
NS9847
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14NS9847
- Zoro #
- G8517762
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Medium Gray with Black sides
- For Use With
- For 2012 To 2020 Nissan NV3500
- Family Code
- NS9847
Description
Seat Covers in Leatherette for 2012-2020 Nissan NV3500 - (F),S Model,50/50,w/rmv hdrst,w/o side airbg,w/o 90 fold pas st, w/mn dr st, w/mn pas st, w/o armrst
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.