Shop COVERKING

Seat Covers in Leatherette for 20122020 Volkswagen, CSCQ2VW9347

  • Mfr # CSCQ2VW9347
  • Zoro # G8531248

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2012 To 2020 Volkswagen Beetle
Family Code
VW9347
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2VW9347
Zoro #
G8531248
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray
For Use With
For 2012 To 2020 Volkswagen Beetle
Family Code
VW9347

Description

Seat Covers in Leatherette for 2012-2020 Volkswagen Beetle - (F), Coupe, 50/50 bucket, w/rmv hdrst, w/o lumbar cut-outs, w/side airbag, NOT FOR SPORT SEAT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.