Seat Covers in Leatherette for 20122020 Volkswagen, CSCQ4VW9345

  • Mfr # CSCQ4VW9345

  • Zoro # G8587080


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2012 To 2020 Volkswagen Passat
Family Code
VW9345
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ4VW9345
Zoro #
G8587080
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Medium Gray
For Use With
For 2012 To 2020 Volkswagen Passat
Family Code
VW9345

Description

Seat Covers in Leatherette for 2012-2020 Volkswagen Passat - (F), 50/50 Bucket, Base Model, w/rmv hdrst, w/side airbag, w/pwr dr & man pass, UNSURE? SEND PHOTO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.