Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20132013 Ford Escape, CSCQ12FD9723
- Mfr # CSCQ12FD9723
- Zoro # G8359669
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2013 To 2013 Ford Escape
Family Code
FD9723
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12FD9723
- Zoro #
- G8359669
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Charcoal Gray with Black sides
- For Use With
- For 2013 To 2013 Ford Escape
- Family Code
- FD9723
Description
Seat Covers in Leatherette for 2013-2013 Ford Escape - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr seat & manual pass seat, NOT FOR TITANIUM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov