Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20132013 Jeep Grand, CSCQ13JP9398
Mfr # CSCQ13JP9398
Zoro # G8587762
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Grand Cherokee
Family Code
JP9398
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13JP9398
- Zoro #
- G8587762
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2013 To 2013 Jeep Grand Cherokee
- Color
- Leatherette Light Gray with Black sides
- Family Code
- JP9398
Description
Seat Covers in Leatherette for 2013-2013 Jeep Grand Cherokee - (F), 50/50 bkt, w/adj non-remov hdrst, w/o fold-flat pas, w/side airbag, NOT FOR SRT8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.