Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20132013 Jeep Wrangler, CSCQ12JP9405
Mfr # CSCQ12JP9405
Zoro # G8404030
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2013 To 2013 Jeep Wrangler
Family Code
JP9405
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12JP9405
- Zoro #
- G8404030
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Charcoal Gray with Black sides
- For Use With
- For 2013 To 2013 Jeep Wrangler
- Family Code
- JP9405
Description
Seat Covers in Leatherette for 2013-2013 Jeep Wrangler - (R), 4-Door, 60/40 Split Bench, w/2 non-removable headrests, w/ door side recline latch on backrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov