Shop COVERKING

Seat Covers in Leatherette for 20132013 Jeep Wrangler, CSCQ1JP9406

  • Mfr # CSCQ1JP9406
  • Zoro # G8377589

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Wrangler
Family Code
JP9406
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ1JP9406
Zoro #
G8377589
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Black
For Use With
For 2013 To 2013 Jeep Wrangler
Family Code
JP9406

Description

Seat Covers in Leatherette for 2013-2013 Jeep Wrangler - (F), 2-Door, 50/50 bucket, w/remov hdrst, w/height-adjustable dr seat, w/o seat-mounted side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews