Shop COVERKING

Seat Covers in Leatherette for 20132013 Jeep Wrangler, CSCQ4JP9413

  • Mfr # CSCQ4JP9413

  • Zoro # G8602401


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Wrangler
Family Code
JP9413
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ4JP9413
Zoro #
G8602401
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Medium Gray
For Use With
For 2013 To 2013 Jeep Wrangler
Family Code
JP9413

Description

Seat Covers in Leatherette for 2013-2013 Jeep Wrangler - (F), NON-US RHD 2-Door, 50/50 bkt, w/remov hdrst, w/o height-adj dr seat, w/seat-mount side airbg

Ratings & reviews