Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20132014 Ford Focus, CSCQ13FD9989
Mfr # CSCQ13FD9989
Zoro # G8572012
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2013 To 2014 Ford Focus
Family Code
FD9989
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13FD9989
- Zoro #
- G8572012
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Light Gray with Black sides
- For Use With
- For 2013 To 2014 Ford Focus
- Family Code
- FD9989
Description
Seat Covers in Leatherette for 2013-2014 Ford Focus - (F), ST HATCHBACK, 50/50 bucket, w/remov hdrst, w/o armrest, w/side airbag, NOT FOR RECARO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov