Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20132014 Ford Trk, CSCQ12FD9645
Mfr # CSCQ12FD9645
Zoro # G8379661
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2013 To 2014 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD9645
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12FD9645
- Zoro #
- G8379661
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2013 To 2014 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- FD9645
Description
Seat Covers in Leatherette for 2013-2014 Ford Trk F-150/250/350 NO SuperDuty - (R), SUPER CAB, 60/40 split bottom, solid back, w/2 TALL remov headrests & 1 cntr hdrst, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.