Shop COVERKING

Seat Covers in Leatherette for 20132015 Hyundai Santa, CSCQ13HI9322

  • Mfr # CSCQ13HI9322

  • Zoro # G8531001


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2013 To 2015 Hyundai Santa Fe
Family Code
HI9322
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ13HI9322
Zoro #
G8531001
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2013 To 2015 Hyundai Santa Fe
Color
Leatherette Light Gray with Black sides
Family Code
HI9322

Description

Seat Covers in Leatherette for 2013-2015 Hyundai Santa Fe - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/o manual lumbar lever cut-out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews