Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20132016 Hyundai Elantra, CSCQ14HI9306
Mfr # CSCQ14HI9306
Zoro # G8467791
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2013 To 2016 Hyundai Elantra Sedan
Family Code
HI9306
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14HI9306
- Zoro #
- G8467791
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Medium Gray with Black sides
- For Use With
- For 2013 To 2016 Hyundai Elantra Sedan
- Family Code
- HI9306
Description
Seat Covers in Leatherette for 2013-2016 Hyundai Elantra Sedan - (F), 50/50 bucket, w/removable headrest, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.