Shop COVERKING

Seat Covers in Leatherette for 20132016 Nissan Altima, CSCQ12NS9868

  • Mfr # CSCQ12NS9868

  • Zoro # G8450160


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2013 To 2016 Nissan Altima
Family Code
NS9868
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12NS9868
Zoro #
G8450160
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2013 To 2016 Nissan Altima
Color
Leatherette Charcoal Gray with Black sides
Family Code
NS9868

Description

Seat Covers in Leatherette for 2013-2016 Nissan Altima - (F), 4 door sedan, 50/50 bkt, w/rmv hdrst, w/side airbag, w/man dr, w/man pas, no man lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews