Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20132016 Scion tC F, CSCQ2SN9236
Mfr # CSCQ2SN9236
Zoro # G8555054
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2013 To 2016 Scion tC
Family Code
SN9236
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2SN9236
- Zoro #
- G8555054
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Charcoal Gray
- For Use With
- For 2013 To 2016 Scion tC
- Family Code
- SN9236
Description
Seat Covers in Leatherette for 2013-2016 Scion tC - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat