Shop COVERKING

Seat Covers in Leatherette for 20132017 Nissan Leaf, CSCQ12NS9941

  • Mfr # CSCQ12NS9941

  • Zoro # G8442022


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2013 To 2017 Nissan Leaf
Family Code
NS9941
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12NS9941
Zoro #
G8442022
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2013 To 2017 Nissan Leaf
Family Code
NS9941

Description

Seat Covers in Leatherette for 2013-2017 Nissan Leaf - (F), 50/50 bkt, w/rmv hdrst, w/side aribag, w/man dr & pass, w/pass bkrst st crtl opening (inside)

Ratings & reviews